SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3205 A-2RS1/C3

  • ERIKS:13529562
  • Manufacturer:7316573930907
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a back-to-back arrangement accommodating high radial and axial loads. Its integral sealing helps prolong service life and allows for operation at high speeds. The compact design requires less axial space than two single row bearings. Suitable for applications demanding a stiff bearing arrangement and support for tilting moments.

Features
  • Double row configuration supports high radial and axial loads in both directions
  • Integral sealing minimises contamination and extends operational lifespan
  • Back-to-back arrangement provides high rigidity for stable shaft positioning
  • Compact width design reduces installation space in axial direction
  • High limiting speed enables reliable performance in demanding environments
Application & Usage
  • Used with machinery requiring support for combined load and tilting moments
  • Ideal for compact assemblies in industrial automation systems
  • Compatible with high-speed spindles in precision manufacturing equipment
Save to list

€62.51/ pieceexcl. VAT

€75.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Limiting speed
8500 rpm
Weight
0.18 kg
With sealing
Yes
Alternatives

€69.69/ pieceexcl. VAT

€84.32incl. VAT

Estimated delivery date - 12/11/2026