

€69.69/ pieceexcl. VAT
€84.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 22 kN |
Static load rating | 15.2 kN |
Weight | 0.18 kg |
With sealing | Yes |
€62.51/ pieceexcl. VAT
€75.64incl. VAT
Estimated delivery date - 11/11/2026