SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3204 A-2Z/MT33

  • ERIKS:24002205
  • Manufacturer:7316571484044
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing features a shield on both sides for effective sealing. Designed for high-speed operation it accommodates high axial and radial loads in both directions. Its compact build requires less axial space than paired single row bearings providing a stiff arrangement. Grease lubrication and sheet metal cage construction enhance durability for demanding industrial applications.

Features
  • Double row configuration supports high axial and radial loads in both directions increasing operational reliability
  • Shielded on both sides to prevent contamination extending bearing service life
  • Compact width of 20.6 mm reduces axial installation space simplifying machine design
  • High limiting speed of 14000 r/min enables reliable use in fast-rotating equipment
  • Sheet metal cage construction improves strength ensuring stability under heavy load conditions
Application & Usage
  • Ideal for machine tool spindles requiring compact high-load bearings
  • Used with industrial pumps in environments with high speed operation
  • Compatible with packaging machinery demanding precise shaft support
Save to list

€53.55/ pieceexcl. VAT

€64.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Reference speed
16000 rpm
Limiting speed
14000 rpm
Weight
0.159 kg
With sealing
Yes
Alternatives

€65.92/ pieceexcl. VAT

€79.76incl. VAT

Estimated delivery date - 13/11/2026