

€65.92/ pieceexcl. VAT
€79.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 20.6 kN |
Static load rating | 12.9 kN |
Weight | 0.157 kg |
With sealing | Yes |
€53.55/ pieceexcl. VAT
€64.80incl. VAT
Estimated delivery date - 11/11/2026