SKF

SKF Double row angular contact ball bearing With sealing Cage: Steel 3204 A-2Z

  • ERIKS:23756790
  • Manufacturer:7316573930860
Image 1
Image 2
Image 1
Image 2
Overview

This double row angular contact ball bearing is designed to handle high radial and axial loads in both directions. Its back-to-back arrangement and integral shielding allow for efficient use in limited axial spaces. The robust construction supports high-speed operation and prolonged service life. Suitable where a stiff bearing arrangement is required.

Features
  • Double row design handles high radial and axial loads in both directions for demanding systems
  • Integral shielding protects bearing internals and extends service life in contaminated environments
  • Back-to-back arrangement enables compact installation where space is limited
  • Sheet metal cage ensures reliable performance under high-speed conditions with minimal maintenance
Application & Usage
  • Used with machine tool spindles requiring precise load accommodation
  • Ideal for pumps where compact and rigid bearing arrangements are critical
  • Compatible with gearboxes operating at high speeds and subject to tilting moments
Save to list

€62.45/ pieceexcl. VAT

€75.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
20 kN
Static load rating
12 kN
Reference speed
16000 rpm
Limiting speed
14000 rpm
Weight
0.159 kg
With sealing
Yes
Alternatives

€65.92/ pieceexcl. VAT

€79.76incl. VAT

Estimated delivery date - 12/11/2026