SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756852
  • Manufacturer:7316571136592
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement for supporting high axial and radial loads. Sealing on both sides helps prolong service life and prevent contamination. Its compact design requires less axial space than paired single row bearings. The non-metallic cage and 30° contact angle support high-speed operation and tilting moments. Features
  • Double row design supports high axial and radial loads in both directions
  • Seals on both sides protect against contaminants and extend service life
  • Non-metallic cage enables reliable high-speed performance with reduced friction
  • Back-to-back arrangement provides stiffness for demanding mounting conditions
  • Compact width saves axial space in restricted installations
Application & Usage
  • Used with machinery requiring combined high axial and radial load support
  • Ideal for compact mechanical assemblies with limited installation space
  • Compatible with equipment exposed to contamination or debris
Save to list

€147.59/ pieceexcl. VAT

€178.58incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
39 kN
Limiting speed
4800 rpm
Weight
0.673 kg
With sealing
Yes
Alternatives

€137.61/ pieceexcl. VAT

€166.51incl. VAT

Estimated delivery date - 10/11/2026