

€137.61/ pieceexcl. VAT
€166.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 53 kN |
Static load rating | 44 kN |
Weight | 0.7 kg |
With sealing | Yes |
€147.59/ pieceexcl. VAT
€178.58incl. VAT
Estimated delivery date - 11/11/2026