SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756840
  • Manufacturer:7316571099910
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement offering high axial and radial load support. The shield on both sides helps prolong service life by protecting internal components. With a contact angle of 30 degrees it accommodates tilting moments and operates at high speeds. Its compact width enables use where axial space is limited. Features
  • Double row construction supports heavy axial and radial loads
  • improving operational stability
  • Shield on both sides protects against contaminants
  • reducing maintenance requirements
  • Back-to-back arrangement provides robust support for tilting moments
  • enhancing equipment safety
  • Compact width allows installation in restricted axial spaces
  • maximising design flexibility
  • High limiting speed enables use in demanding high-speed applications
  • increasing versatility
Application & Usage
  • Used with industrial gearboxes in space-constrained environments
  • Ideal for precision machinery requiring stable tilting moment support
  • Compatible with electric motors operating under high radial and axial loads
Save to list

€104.09/ pieceexcl. VAT

€125.95incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
47.5 kN
Static load rating
34 kN
Reference speed
9000 rpm
Limiting speed
8000 rpm
Weight
0.587 kg
With sealing
Yes
Alternatives

€94.01/ pieceexcl. VAT

€113.75incl. VAT

Estimated delivery date - 10/11/2026