

€94.01/ pieceexcl. VAT
€113.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 51 kN |
Static load rating | 38 kN |
Weight | 0.58 kg |
With sealing | Yes |
€104.09/ pieceexcl. VAT
€125.95incl. VAT
4 In stock - Estimated delivery date 10/11/2026