SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756820
  • Manufacturer:7316570609059
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a shield on both sides for integral sealing. The bearing accommodates relatively high radial loads high axial loads in both directions and tilting moments. It is designed to fit applications requiring a stiff bearing arrangement while occupying less axial space compared to paired single row angular contact ball bearings. Features
  • Double row design supports combined radial and axial loads to improve system stability
  • Shield on both sides protects internal components and prolongs bearing service life
  • Back-to-back contact angle arrangement increases rigidity for demanding machine environments
  • High limiting speed capability enhances efficiency in high-speed rotating assemblies
  • Non-metallic cage minimises friction and ensures smooth rotational performance
Application & Usage
  • Used with industrial gearboxes requiring compact and robust support
  • Ideal for pumps and compressors operating at high rotational speeds
  • Compatible with textile machinery demanding precise shaft positioning
Save to list

€67.39/ pieceexcl. VAT

€81.54incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
30 kN
Static load rating
20.4 kN
Reference speed
11000 rpm
Limiting speed
10000 rpm
Weight
0.292 kg
With sealing
Yes
Alternatives

€62.21/ pieceexcl. VAT

€75.27incl. VAT

Estimated delivery date - 10/11/2026