

€62.21/ pieceexcl. VAT
€75.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 23.8 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 31 kN |
Static load rating | 22.2 kN |
Weight | 0.283 kg |
With sealing | Yes |
€67.39/ pieceexcl. VAT
€81.54incl. VAT
3 In stock - Estimated delivery date 10/11/2026