SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756818
  • Manufacturer:7316570390452
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing is designed to accommodate high radial and axial loads in both directions. The bearing features a robust non-metallic cage and integral sealing on both sides. Its back-to-back arrangement supports high speeds and offers a compact solution where space is limited. The bearing’s structure also provides enhanced rigidity for demanding applications. Features
  • Double row construction accommodates combined loads for improved operational reliability
  • Integral sealing on both sides prevents contamination and extends service life
  • Non-metallic cage reduces weight and minimises friction for higher speed capability
  • Compact width design requires less axial space in machinery assemblies
  • Contact angle of 30° supports large axial forces in both directions
Application & Usage
  • Used with precision pumps requiring high axial and radial load capacity
  • Ideal for machine tool spindles with limited installation space
  • Compatible with industrial gearboxes needing enhanced bearing stiffness
Save to list

€70.40/ pieceexcl. VAT

€85.18incl. VAT

187 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
30 kN
Static load rating
20.4 kN
Limiting speed
7500 rpm
Weight
0.289 kg
With sealing
Yes
Alternatives

€64.86/ pieceexcl. VAT

€78.48incl. VAT

24 In stock - Estimated delivery date 05/11/2026