

€64.86/ pieceexcl. VAT
€78.48incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 23.8 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 31 kN |
Static load rating | 22.2 kN |
Limiting speed | 9 rpm |
Weight | 0.29 kg |
With sealing | Yes |
€70.40/ pieceexcl. VAT
€85.18incl. VAT
187 In stock - Estimated delivery date 10/11/2026