SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756806
  • Manufacturer:7316570324396
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a compact back-to-back arrangement. It supports high radial and axial loads in both directions while requiring less axial space than two single row bearings. Integral shields help extend service life by protecting internal components. The bearing operates effectively at high speeds due to its optimised design. Features
  • Double row design supports heavy radial and axial loads in both directions for increased application flexibility
  • Integral shields protect against contaminants helping to prolong bearing service life in harsh environments
  • Back-to-back contact angle arrangement ensures high stiffness for precise shaft guidance in demanding uses
  • Non-metallic cage reduces friction and wear minimising maintenance needs and improving reliability
  • Compact width of 20.6 mm allows installation in space-limited assemblies reducing overall system footprint
Application & Usage
  • Used with electric motors in industrial automation for compact bearing arrangements
  • Ideal for pumps requiring high load capacity and extended service life
  • Compatible with gearboxes demanding precise shaft alignment and high-speed operation
Save to list

€56.56/ pieceexcl. VAT

€68.44incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
21.6 kN
Static load rating
14.3 kN
Reference speed
14000 rpm
Limiting speed
12000 rpm
Weight
0.178 kg
With sealing
Yes
Alternatives

€45.32/ pieceexcl. VAT

€54.84incl. VAT

Estimated delivery date - 10/11/2026