

€45.32/ pieceexcl. VAT
€54.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 22 kN |
Static load rating | 15.2 kN |
Reference speed | 12.5 rpm |
Limiting speed | 14.3 rpm |
Weight | 0.174 kg |
With sealing | No |
€49.41/ pieceexcl. VAT
€59.79incl. VAT
90 In stock - Estimated delivery date 09/11/2026