SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756804
  • Manufacturer:7316570684759
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a back-to-back arrangement and integrated seals. It supports high radial and axial loads in both directions while requiring less axial space than two single row bearings. The 30° contact angle enhances load capacity and the integral sealing helps extend service life. The non-metallic cage contributes to high-speed operation and reliability in demanding environments. Features
  • Double row design supports high radial and axial loads in both directions for increased reliability
  • Integrated seals protect against contaminants reducing maintenance and extending bearing life
  • Non-metallic cage minimises friction enabling consistent high-speed performance in critical applications
  • 30 degree contact angle enhances load distribution improving operational stability under heavy loads
  • Compact width reduces axial installation space optimising equipment layout in constrained areas
Application & Usage
  • Used with industrial pumps for compact and robust shaft support
  • Ideal for electric motors requiring high-speed and low-maintenance bearing solutions
  • Compatible with precision gearboxes demanding high load capacity in limited space
Save to list

€59.02/ pieceexcl. VAT

€71.41incl. VAT

90 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
21.6 kN
Static load rating
14.3 kN
Limiting speed
8500 rpm
Weight
0.178 kg
With sealing
Yes
Alternatives

€54.35/ pieceexcl. VAT

€65.76incl. VAT

Estimated delivery date - 10/11/2026