






€54.35/ pieceexcl. VAT
€65.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Type | Angular contact ball bearing |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Polyamide |
Dynamic load rating | 22 kN |
Static load rating | 15.2 kN |
Limiting speed | 10700 rpm |
Weight | 0.172 kg |
With sealing | Yes |
€59.02/ pieceexcl. VAT
€71.41incl. VAT
90 In stock - Estimated delivery date 10/11/2026