SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756788
  • Manufacturer:7316570086096
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing integrates seals on both sides for enhanced protection. It features a non-metallic cage and supports high-speed operation with a 30° contact angle. The bearing accommodates high radial and axial loads in both directions. Compact dimensions allow for stiff arrangements in limited axial space. Features
  • Double row configuration supports combined radial and axial loads in both directions
  • Integral sealing minimises contamination and extends service life in harsh conditions
  • Non-metallic cage reduces friction and enables high operational speeds
  • Back-to-back arrangement provides greater rigidity in compact installations
  • Optimised 30° contact angle increases load carrying capacity for demanding applications
Application & Usage
  • Ideal for machine tool spindles requiring precise axial and radial load support
  • Used with electric motors where high speed and compactness are critical
  • Compatible with pumps operating under variable axial and radial loading
Save to list

€55.99/ pieceexcl. VAT

€67.75incl. VAT

24 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
20 kN
Static load rating
12 kN
Limiting speed
10000 rpm
Weight
0.155 kg
With sealing
Yes
Alternatives

€51.97/ pieceexcl. VAT

€62.88incl. VAT

1 In stock - Estimated delivery date 06/11/2026