






€51.97/ pieceexcl. VAT
€62.88incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Type | Angular contact ball bearing |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Polyamide |
Dynamic load rating | 20.6 kN |
Static load rating | 12.9 kN |
Limiting speed | 12100 rpm |
Weight | 0.15 kg |
With sealing | Yes |
€55.99/ pieceexcl. VAT
€67.75incl. VAT
24 In stock - Estimated delivery date 10/11/2026