




€43.61/ pieceexcl. VAT
€52.77incl. VAT
174 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 14.3 kN |
Static load rating | 8.8 kN |
Reference speed | 19000 rpm |
Limiting speed | 16000 rpm |
Weight | 0.1 kg |
With sealing | Yes |
€48.56/ pieceexcl. VAT
€58.76incl. VAT
Estimated delivery date - 10/11/2026