

€48.56/ pieceexcl. VAT
€58.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 15.5 kN |
Static load rating | 9.5 kN |
Weight | 0.094 kg |
With sealing | Yes |
€43.61/ pieceexcl. VAT
€52.77incl. VAT
174 In stock - Estimated delivery date 10/11/2026