SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756744
  • Manufacturer:7316570452716
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing features a non-metallic cage and seals on both sides. It accommodates high radial and axial loads in both directions and operates at high speeds up to 15000 r/min. The bearing's compact width of 15.9 mm enables use where axial space is limited. Integral sealing offers extended service life by reducing contamination. Features
  • Double row design enables support of high radial and axial loads for demanding applications
  • Seals on both sides reduce ingress of contaminants and extend operational lifespan
  • Non-metallic cage minimises friction and supports stable performance at high speeds
  • Compact 15.9 mm width allows installation in restricted axial spaces
  • 30° contact angle provides increased resistance to tilting moments and misalignment
Application & Usage
  • Used with machine tool spindles needing high load capacity
  • Ideal for gearboxes requiring compact and robust bearing arrangements
  • Compatible with electric motors demanding reduced maintenance and long service life
Save to list

€46.83/ pieceexcl. VAT

€56.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
15.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
10.1 kN
Static load rating
5.6 kN
Limiting speed
15000 rpm
Weight
0.06 kg
With sealing
Yes
Alternatives

€48.10/ pieceexcl. VAT

€58.20incl. VAT

Estimated delivery date - 10/11/2026