

€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 15.9 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 10.5 kN |
Static load rating | 5.8 kN |
Limiting speed | 15 rpm |
Weight | 0.057 kg |
With sealing | Yes |
€46.83/ pieceexcl. VAT
€56.66incl. VAT
Estimated delivery date - 18/11/2026