SKF

SKF Double row angular contact ball bearing With sealing Cage: Plastic

  • ERIKS:23756732
  • Manufacturer:7316570212396
Image 1
Image 2
Image 1
Image 2
Overview This double row angular contact ball bearing is engineered for high-speed operations and supports substantial axial and radial loads from both directions. Its back-to-back arrangement allows for a stiffer bearing configuration while using less axial space compared to two single row bearings. Integral shielding helps extend service life by reducing contamination ingress. The non-metallic cage design supports reliable performance at elevated speeds. Features
  • Double row design accommodates high axial and radial loads for increased operational reliability
  • Back-to-back contact angle arrangement ensures greater stiffness in compact applications
  • Integral shields limit contamination ingress to prolong operational service life
  • Non-metallic cage allows for stable performance at high rotational speeds
  • Shielded execution reduces maintenance by retaining lubricant and excluding debris
Application & Usage
  • Used with compact machinery requiring high load support and rigidity
  • Ideal for electric motors operating at elevated speeds with limited axial space
  • Compatible with industrial gearboxes demanding precise shaft alignment
Save to list

€42.09/ pieceexcl. VAT

€50.93incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Execution
Double row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
14 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
7.6 kN
Static load rating
4.3 kN
Reference speed
26000 rpm
Limiting speed
24000 rpm
Weight
0.05 kg
With sealing
Yes
Alternatives

€45.69/ pieceexcl. VAT

€55.28incl. VAT

Estimated delivery date - 10/11/2026