

€45.69/ pieceexcl. VAT
€55.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 7.8 kN |
Static load rating | 4.45 kN |
Reference speed | 21 rpm |
Limiting speed | 21.1 rpm |
Weight | 0.05 kg |
With sealing | Yes |
€42.09/ pieceexcl. VAT
€50.93incl. VAT
38 In stock - Estimated delivery date 09/11/2026