






€83.08/ pieceexcl. VAT
€100.53incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Height | 40 mm |
Dynamic load rating | 83 kN |
Static load rating | 255 kN |
Reference speed | 1900 rpm |
Limiting speed | 3800 rpm |
€69.81/ pieceexcl. VAT
€84.47incl. VAT
Estimated delivery date - 10/11/2026