INA

INA Cylindrical roller thrust bearing 81208-TV

  • ERIKS:11669473
  • Manufacturer:4012802422269
Image 1
Save to list

€69.81/ pieceexcl. VAT

€84.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Plastic
Inner Diameter
40 mm
Outer Diameter
68 mm
Height
19 mm
Dynamic load rating
107 kN
Static load rating
265 kN
Reference speed
1820 rpm
Limiting speed
5200 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81208 TN

  • Eriks:23759916
  • Manufacturer:81208 TN

€83.08/ pieceexcl. VAT

€100.53incl. VAT

2 In stock - Estimated delivery date 05/11/2026