






€138.40/ pieceexcl. VAT
€167.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 100 mm |
Height | 75 mm |
Dynamic load rating | 83 kN |
Static load rating | 335 kN |
Reference speed | 1600 rpm |
Limiting speed | 3200 rpm |
€115.80/ pieceexcl. VAT
€140.12incl. VAT
Estimated delivery date - 10/11/2026