INA

INA Cylindrical roller thrust bearing 81115-TV

  • ERIKS:11669466
  • Manufacturer:4012802030846
Image 1
Save to list

€115.80/ pieceexcl. VAT

€140.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Plastic
Inner Diameter
75 mm
Outer Diameter
100 mm
Height
19 mm
Dynamic load rating
107 kN
Static load rating
350 kN
Reference speed
1190 rpm
Limiting speed
3300 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81115 TN

  • Eriks:24003040
  • Manufacturer:81115 TN

€138.40/ pieceexcl. VAT

€167.46incl. VAT

Estimated delivery date - 10/11/2026