






€38.32/ pieceexcl. VAT
€46.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Height | 17 mm |
Dynamic load rating | 12.2 kN |
Static load rating | 31.5 kN |
Reference speed | 4300 rpm |
Limiting speed | 8500 rpm |
€31.41/ pieceexcl. VAT
€38.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026