

€31.41/ pieceexcl. VAT
€38.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Height | 9 mm |
Dynamic load rating | 15.8 kN |
Static load rating | 33.5 kN |
Reference speed | 5400 rpm |
Limiting speed | 12300 rpm |
€38.32/ pieceexcl. VAT
€46.37incl. VAT
Estimated delivery date - 09/11/2026