






€2,490.37/ pieceexcl. VAT
€3,013.35incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 880 kN |
Static load rating | 1730 kN |
Reference speed | 700 rpm |
Limiting speed | 900 rpm |
Weight | 19.5 kg |
Number of rows | Single row |
€2,612.37/ pieceexcl. VAT
€3,160.97incl. VAT
Estimated delivery date - 10/11/2026