INA

INA Cylindrical roller bearing full complement Single row SL182956-B

  • ERIKS:11669423
  • Manufacturer:4047643140072
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€2,612.37/ pieceexcl. VAT

€3,160.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
280 mm
Outer Diameter
380 mm
Width
60 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
910 kN
Static load rating
1.71 kN
Reference speed
590 rpm
Limiting speed
940 rpm
Number of rows
Single row