






€526.29/ pieceexcl. VAT
€636.81incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NCF |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 292 kN |
Static load rating | 490 kN |
Reference speed | 1400 rpm |
Limiting speed | 1700 rpm |
Weight | 3.75 kg |
Number of rows | Single row |
€569.25/ pieceexcl. VAT
€688.79incl. VAT
Estimated delivery date - 10/11/2026