INA

INA Cylindrical roller bearing full complement Single row SL182930-B-XL

  • ERIKS:11669418
  • Manufacturer:4054364122942
Image 1
Single Row Cylindrical Roller Bearing Full Complement Semi-Locating Type (Metric Series)
Save to list

€569.25/ pieceexcl. VAT

€688.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
150 mm
Outer Diameter
210 mm
Width
36 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
340 kN
Static load rating
480 kN
Reference speed
1.36 rpm
Limiting speed
1790 rpm
Number of rows
Single row