






€246.08/ pieceexcl. VAT
€297.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 280 kN |
Static load rating | 265 kN |
Reference speed | 4500 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |
€228.98/ pieceexcl. VAT
€277.07incl. VAT
Estimated delivery date - 10/11/2026