




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 315 EC |
Inner Diameter | 75 mm |
Outer Diameter | 104.15 mm |
B1 | 11 mm |
B2 | 16.5 mm |
d | 75 mm |
d1 | 104.15 mm |
€193.85/ pieceexcl. VAT
€234.56incl. VAT
Estimated delivery date - 10/11/2026