






€310.39/ pieceexcl. VAT
€375.57incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 280 kN |
Static load rating | 265 kN |
Reference speed | 4500 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |