

€318.88/ pieceexcl. VAT
€385.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 173 kN |
Static load rating | 160 kN |
Reference speed | 5600 rpm |
Limiting speed | 6700 rpm |
Number of rows | Single row |
€244.41/ pieceexcl. VAT
€295.74incl. VAT
Estimated delivery date - 10/11/2026€153.91/ pieceexcl. VAT
€186.23incl. VAT
1 In stock - Estimated delivery date 06/11/2026