




€153.91/ pieceexcl. VAT
€186.23incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 312 EC |
Inner Diameter | 60 mm |
Outer Diameter | 84.35 mm |
B1 | 9 mm |
B2 | 14.5 mm |
d | 60 mm |
d1 | 84.35 mm |
€137.53/ pieceexcl. VAT
€166.41incl. VAT
Estimated delivery date - 10/11/2026