






€107.62/ pieceexcl. VAT
€130.22incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 127 kN |
Static load rating | 112 kN |
Reference speed | 6700 rpm |
Limiting speed | 8000 rpm |
Number of rows | Single row |
€114.08/ pieceexcl. VAT
€138.04incl. VAT
Estimated delivery date - 10/11/2026€118.09/ pieceexcl. VAT
€142.89incl. VAT
Estimated delivery date - 09/11/2026