




€118.09/ pieceexcl. VAT
€142.89incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 310 EC |
Inner Diameter | 50 mm |
Outer Diameter | 71.4 mm |
B1 | 8 mm |
B2 | 13 mm |
d | 50 mm |
d1 | 71.4 mm |
€119.12/ pieceexcl. VAT
€144.14incl. VAT
Estimated delivery date - 10/11/2026