






€273.81/ pieceexcl. VAT
€331.31incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 127 kN |
Static load rating | 112 kN |
Reference speed | 6700 rpm |
Limiting speed | 8000 rpm |
Number of rows | Single row |
€228.29/ pieceexcl. VAT
€276.23incl. VAT
Estimated delivery date - 10/11/2026€118.09/ pieceexcl. VAT
€142.89incl. VAT
Estimated delivery date - 09/11/2026