

€251.71/ pieceexcl. VAT
€304.57incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 100 kN |
Reference speed | 7500 rpm |
Limiting speed | 8500 rpm |
Number of rows | Single row |
€198.77/ pieceexcl. VAT
€240.51incl. VAT
Estimated delivery date - 10/11/2026