SKF

SKF Angle ring HJ 309 EC

  • ERIKS:12121320
  • Manufacturer:7316570573008
Image 1
Image 2
Image 1
Image 2
Angle Ring for single row cylindrical roller bearings.EC = Optimized internal design incorporating more and/or larger rollers and with modified roller/end flange contact.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HJ
Type
Angle Ring
Manufacturer ID
HJ 309 EC
Inner Diameter
45 mm
Outer Diameter
64.4 mm
B1
7 mm
B2
11.5 mm
d
45 mm
d1
64.4 mm