SKF

SKF Cylindrical roller bearing caged Single row NU 309 ECJ/C3

  • ERIKS:23768170
  • Manufacturer:7316577045744
Image 1
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NU design:
The outer ring of an NU cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has no ribs. The axial displacement of the shaft relative to the casing can be accommodated in both directions.
Save to list

€113.95/ pieceexcl. VAT

€137.88incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NU
Cage material
Steel
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
112 kN
Static load rating
100 kN
Reference speed
7500 rpm
Limiting speed
8500 rpm
Number of rows
Single row
Spare parts & accessories
Product Image

SKF Angle ring HJ 309 EC

  • Eriks:12121320
  • Manufacturer:HJ 309 EC
Log in to view priceLog in