






€113.95/ pieceexcl. VAT
€137.88incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 100 kN |
Reference speed | 7500 rpm |
Limiting speed | 8500 rpm |
Number of rows | Single row |