

€2,799.48/ pieceexcl. VAT
€3,387.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€4,108.93/ pieceexcl. VAT
€4,971.81incl. VAT
Estimated delivery date - 10/11/2026