




€4,108.93/ pieceexcl. VAT
€4,971.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 950 kN |
Static load rating | 1330 kN |
Reference speed | 1380 rpm |
Limiting speed | 2600 rpm |
Number of rows | Single row |
€2,799.48/ pieceexcl. VAT
€3,387.37incl. VAT
Estimated delivery date - 09/11/2026