






€296.14/ pieceexcl. VAT
€358.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 255 kN |
Static load rating | 265 kN |
Reference speed | 4300 rpm |
Limiting speed | 4800 rpm |
Number of rows | Single row |
€268.30/ pieceexcl. VAT
€324.64incl. VAT
Estimated delivery date - 10/11/2026€213.86/ pieceexcl. VAT
€258.77incl. VAT
Estimated delivery date - 09/11/2026